Zoro Homepage

Load Center, T, 8 Spaces, 125A, 240V

  • Mfr # T40004R

  • Zoro # G1202119


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
8
Amps
125A
Voltage
240V
Height
20.875 in
Width
12.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T40004R
Zoro #
G1202119
UPC #
078275755017
Country of Origin
Mexico

Dimensions

Height
20.875 in
Width
12.875 in
Depth
4-3/4 in

Details

Item
Load Center
Number of Spaces
8
Amps
125A
Voltage
240V
Series
T
Enclosure NEMA Rating
NEMA 3R
Product Type
Load Center,125A,w/T104M Mech/Versatile

Description

Load Center,125A,w/T104M Mech/Versatile

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.