Zoro Homepage

Miniature Circuit Breakers MCBs EA

  • Mfr # AG4803C3

  • Zoro # G016524788


product price: $2,288.99
/ea
Free Shipping & Returns

Key Features

For Use With
Service Entrance and Utility Meter Cabinet
Application
Light Commercial, Distribution Panel, Service Entrance, Subpanel and Load Center
AC Voltage Rating
277/480 V AC
Standards
UL 1449, CSA
Circuit Breaker Type
Hard Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG4803C3
Zoro #
G016524788
UPC #
7827512447
Country of Origin
Mexico

Details

For Use With
Service Entrance and Utility Meter Cabinet
Application
Light Commercial, Distribution Panel, Service Entrance, Subpanel and Load Center
AC Voltage Rating
277/480 V AC
Standards
UL 1449, CSA
Circuit Breaker Type
Hard Wired
Series
AG
Enclosure Rating
NEMA 4X

Description

3in x 4-3/16in, 277/480 VAC 3-Phase, 20 kA Surge Current, Molded Polycarbonate, NEMA 4X, L1-N/L2-N/L3-N/L1-L2/L1-L3/L2-L3, Hard Wired, Surge Protective Device with Green LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.