Zoro Homepage

Occupancy Switches EA

  • Mfr # IOS-DOV-DT-WH

  • Zoro # G416595975


product price: $115.20
/ea
Free Shipping & Returns

Key Features

Fixture Housing Finish
White
Time Delay
15 Second to 30 Minute
Type
CEILING MOUNT OCCUPANCY SENSOR
Load Type
Incandescent/Fluorescent/CFL/LED/Tungsten/Resistive/Motor/Ballast
Load Rating
800 W at 120 VAC (Tungsten/Resistive), 600 V A at 120-VAC/1385 V A at 277 VAC (Ballast), 1/4 HP at 120 VAC (Motor Load)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOS-DOV-DT-WH
Zoro #
G416595975
UPC #
7827514836
Country of Origin
China

Dimensions

Size
1.31 in W x 1.75 in D x 2.62 in H

Details

Fixture Housing Finish
White
Time Delay
15 Second to 30 Minute
Type
CEILING MOUNT OCCUPANCY SENSOR
Load Type
Incandescent/Fluorescent/CFL/LED/Tungsten/Resistive/Motor/Ballast
Load Rating
800 W at 120 VAC (Tungsten/Resistive), 600 V A at 120-VAC/1385 V A at 277 VAC (Ballast), 1/4 HP at 120 VAC (Motor Load)
Wall Plate Type
Decorator (Included)
Series
IOS-DOV
Coverage
400-Ultrasonic/1200 Passive Infrared Square Foot
Voltage
120/277 VAC 50/60 Hertz
Viewing Angle
180 Degree
Standards
UL (Canada and US)
Mounting Type - Floodlights
In-Wall
Sensor Type
Passive Infrared, Ultrasonic
Application
Commercial, Indoor Sensing Control

Description

COMMERCIAL GRADE IN-WALL DUAL TECH OCCUPANCY/VACANCY SENSOR, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.