Zoro Homepage

Outdr Mech Plug-In Timer w Built-In Encl

  • Mfr # P1131

  • Zoro # G1771325


product price: $93.29
/ea
Sold in multiples of 10 for $932.90
Free Shipping & Returns

Key Features

Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
2,400 W
Receptacles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1131
Zoro #
G1771325
UPC #
078275060982
Country of Origin
Mexico

Dimensions

Length
5 3/8 in
Depth
2 1/2 in
Width
5 1/8 in
Length (Straight Wireway)
5 3/8 in
Product Height
5 3/8 in; 137 mm
Product Width
5 1/8 in; 130 mm
Cord Size
22"
Product Depth
2 1/2 in; 64 mm
Product Width (in)
5.125
Product Depth (in)
2.5
Product Height (in)
5.375
Overall Height
5 3/8 in
Cord Length
22 in
Overall Width
5 1/8 in
Overall Depth
2 1/2 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
24 hr
Voltage
120V AC
Watts
2,400 W
Receptacles
2
Max. On/Off Cycles
2
Color
Black
Indoor / Outdoor
Outdoor
Features
Built Into Outdoor Rated Enclosure with Clear or Black Flip Cover, Grounded Standard or Locking Type Style NEMA Plug, More On/Off Events with Addition of Extra Trippers, On/Off Settings Per Day with Removable Trippers, Plugs Directly Into Wall Outlet, Receptacle
Amps
20 A
HP @ 120V
1 hp
Digital/Mechanical
Mechanical
Standards
cCSAus
Style
Plug In
Resistive Load Ratings
20 A, 120 VAC, 60 Hz
Plug Configuration
L5-20
Packaging Applications
Pumps; Water Fountains; Aerators; Landscape/Holiday Lighting; Engine Block Heaters
On Off Operations
2
Solutions
Energy Savings; Landscape; Pool & Spa; Comfort & Convenience
Usage Environments
Outdoor
Motor Load Ratings
1 HP, 16 FLA, 96 LRA @ 120 VAC
Input Voltage Ranges
120 VAC, 60 Hz
Cover Color
Clear
Minimum On Off Time
30 min
Mechanism Type
Analog/Mechanical
CSA Certification
cCSAus
Market
Residential
Application Compatibilities
Incandescent; Tungsten
Applications
Outdoor Lighting Control; Landscape Water Control; Pool Pump; Outdoor Water Fountains
NEMA Plug Configuration
L5-20P
Input Voltage Range(s)
120 VAC, 60 Hz
Minimum ON/OFF Times
30 min
Plug Configurations
L5-20
Motor Load Ratings Ranges
1 HP, 16 FLA, 96 LRA @ 120 VAC
Resistive
20 A, 120 VAC, 60 Hz
NEMA Receptacle Configuration
L5-20R
Horsepower @ 120V - Maximum
1 hp
Body Color
Black
Wattage - Maximum
2,400 W
Application
Sprinklers, Lighting, Pump Controls, Pool
Compatible Lighting
Incandescent, HID
AC Voltage Rating
120V AC
Time Setting - Maximum
24 hr
Number of Receptacles
2
Current Rating - Maximum
20 A
Indoor/Outdoor Usage
Outdoor
Time Setting - Minimum
30 min
Display Type
Mechanical
On/Off Cycles - Maximum
2
Astronomic Functionality
Not Astronomic

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 24 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 2,400 W, Amps 20 A, HP @ 120V 1 hp, Outdoor, Receptacles 2, Color Black, Length 5 3/8 in, Width 5 1/8 in, Depth 2 1/2 in, Style Plug In, Standards cCSAus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.