Shop INTERMATIC

Fluorescent, HID, Incandescent Photocontrol, 4,150 W, Gray, 90 sec Max, 30 sec Min

  • Mfr # K4236C
  • Zoro # G2790164

product price: 
$
32.96
/ea

Key Features

Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120-277V AC
Ballast Current - Maximum
8.3 A
Incandescent Current - Maximum
15 A
Wattage - Maximum
4,150 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4236C
Zoro #
G2790164
UPC #
078275029606
Country of Origin
Mexico
Item
Photocontrol
Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120-277V AC
Ballast Current - Maximum
8.3 A
Incandescent Current - Maximum
15 A
Wattage - Maximum
4,150 W
Foot Candles On
1.0 to 5.0
Time Delay - Maximum
90 sec
Foot Candles Off
3 to 15
Time Delay - Minimum
30 sec
Housing Material
Polycarbonate
Temp. Range
-40 Degrees to 158 Degrees F
Body Color
Gray
Contact Form
SPST
Setting
Dusk to Dawn
Standards
ANSI C136.10, cCSAus, California Title 20, UL Listed
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Includes
Lock Nut, Washer Gasket
Enclosure Type
Raintight
Description/Special Features
Swivel Type with Built in Relay
Market
Commercial; Residential; Industrial
Fail Mode
ON
Magnetic Ballast Load Ratings
8.3 A, 1000-2300 VA
Tungsten Load Ratings
15 A, 1800-4150 W
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Street Lighting; Pedestrian Pathway Lighting
UL Certification
UL
Expected Lifetime Years
5
CSA Certification
cCSAus
Photocontrol Style
Stem and Swivel Mount
Applications
Outdoor Lighting Control
Solutions
Comfort & Convenience; Energy Savings; Landscape; Lighting Control; Security; Panel Integrators
Photocontrol Photocell Type
Cadmium Sulfide
Photocontrol Sensor Location
Side
Expected Lifetime Operations
3650
Input Voltage Ranges
120-277 VAC, 50/60 Hz
Photocontrol Type
Thermal
Activation Off
3 to 15 fc
Photocontrol Switch Type
Mechanical Bimetal
Activation On
1.5 fc
Features
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch
On Illumination - Maximum
1.5 fc
Resistance Properties
UV Resistant
Mounting Style
Stem and Swivel
Indoor/Outdoor Usage
Outdoor
Operating Temperature - Minimum
-40 Degrees F
Off Illumination - Maximum
15 fc
Operating Temperature - Maximum
158 Degrees F
Off Illumination - Minimum
3 fc
Stem Thread Type
NPSM

Dimensions

Length
5 3/4 in
Manufacturers Warranty Length
2 yr
Depth
3 in
Width
3 in
Overall Height
5 in
Wire Lead Length
6 in; 152 mm
Wire Size Max
#18 AWG
Overall Depth
39.7 in
Stem Thread Size
1/2"-14
Stem Diameter
1/2 in
Overall Width
1.56 in
Fits Chest Size
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch

Description

Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120 to 277V AC, Max. Wattage 4,150, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 5 3/4 in, Width 3 in, Depth 3 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards ANSI C136.10, cCSAus, California Title 20, UL Listed, Includes Lock Nut, Washer Gasket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.