Shop INTERMATIC

Fluorescent, HID, Incandescent Photocontrol, 1,800 W, Gray, 90 sec Max, 30 sec Min

  • Mfr # K4421M
  • Zoro # G6801313

product price: 
$
20.85
/ea

Key Features

Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120V AC
Ballast Current - Maximum
8.3 A
Incandescent Current - Maximum
15 A
Wattage - Maximum
1,800 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4421M
Zoro #
G6801313
UPC #
078275105997
Country of Origin
Mexico
Item
Photocontrol
Compatible Lighting
Fluorescent, HID, Incandescent
AC Operating Voltage
120V AC
Ballast Current - Maximum
8.3 A
Incandescent Current - Maximum
15 A
Wattage - Maximum
1,800 W
Foot Candles On
1.0 to 5.0
Time Delay - Maximum
90 sec
Foot Candles Off
3 to 15
Time Delay - Minimum
30 sec
Housing Material
Die-Cast Zinc
Temp. Range
-40 Degrees to 158 Degrees F
Body Color
Gray
Standards
cCSAus, California Title 20, UL Listed
Description/Special Features
Built-In Delay to Prevent Unwanted OFF Switching
Setting
Dusk to Dawn
Includes
Lock Nut, Washer Gasket
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Contact Form
SPST
Enclosure Type
Raintight
Photocontrol Photocell Type
Cadmium Sulfide
Solutions
Comfort & Convenience; Energy Savings; Landscape; Lighting Control; Security; Panel Integrators
Applications
Outdoor Lighting Control
Photocontrol Style
Stem Mount
Packaging Applications
Parking Lot Lighting; Landscape Lighting; Exterior Lighting; Pedestrian Pathway Lighting; Street Lighting
Fail Mode
ON
Photocontrol Switch Type
Mechanical Bimetal
Magnetic Ballast Load Ratings
8.3 A, 1000 VA
Input Voltage Ranges
120 VAC, 50/60 Hz
Photocontrol Sensor Location
Side
CSA Certification
cCSAus
UL Certification
UL
Tungsten Load Ratings
15 A, 1800 W
Activation On
1 to 5 fc
Expected Lifetime Operations
3650
Activation Off
3 to 15 fc
Wiring Option
Wire leads
Photocontrol Type
Thermal
Expected Lifetime Years
5
Market
Commercial; Residential; Industrial
Features
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch
Stem Thread Type
NPSM
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Stem
Off Illumination - Minimum
3 fc
Off Illumination - Maximum
15 fc
On Illumination - Minimum
1 fc
On Illumination - Maximum
5 fc
Operating Temperature - Minimum
-40 Degrees F
Indoor/Outdoor Usage
Outdoor

Dimensions

Manufacturers Warranty Length
2 yr
Length
3 in
Depth
1 9/16 in
Width
1 9/16 in
Overall Height
3 in
Wire Lead Length
9 in; 228.6 mm
Wire Size Max
#18 AWG
Stem Diameter
1/2 in
Overall Width
1.56 in
Stem Thread Size
1/2"-14
Overall Depth
1.56 in
Fits Chest Size
Cadmium Sulfide Photocell, Delay Feature, Mechanical Bimetal Switch

Description

Photocontrol, Mounting Stem, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 8.3 A, 1.0 to 5.0 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 3 in, Width 1 9/16 in, Depth 1 9/16 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Die-Cast Zinc, Setting Dusk to Dawn, Standards cCSAus, California Title 20, UL Listed, Includes Lock Nut, Washer Gasket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.