Shop INTERMATIC
See all product information
Create Account
Plastic In-Use Weatherproof Cover, Single-Gang, Vrt, 2.25 in Gray
- Mfr # WP1000GC
- Zoro # G423561130
product price:Â
$
25.49
/ea
Key Features
Standards
cULus
Material
UV Stabilized Polycarbonate, UV Stabilized Plastic
Color
Gray
Overall Height
5-1/2 in
Overall Width
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WP1000GC
- Zoro #
- G423561130
- UPC #
- 78275043992
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 5-1/2 in
- Overall Width
- 3.8 in
- Overall Length
- 2-1/4 in
Details
- Standards
- cULus
- Material
- UV Stabilized Polycarbonate, UV Stabilized Plastic
- Color
- Gray
- Item
- Weatherproof Cover
Description
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.