Zoro Homepage

Weatherproof Cover, Single Gang Box Type, 1 Gang, Polycarbonate

  • Mfr # WP1110C

  • Zoro # G2124579


product price: $15.69
/ea
Sold in multiples of 6 for $94.14

Key Features

Box Type
Single Gang
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP1110C
Zoro #
G2124579
UPC #
078275072824
Country of Origin
Mexico

Dimensions

Overall Height
5-3/4 in
Overal Depth
3-5/8 in

Details

Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vrt/Hrz
Gasket Material
neoprene
Color
Clear

Description

Plastic In-Use Weatherproof Cover,1-Gang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.