Zoro Homepage

Replacement Motor, 208 to 277 VAC

  • Mfr # WG1573

  • Zoro # G0271616


product price: $39.64
/ea

Key Features

Description/Special Features
208 to 277V AC, Tolerance of Plus/Minus 10%
For Use With
Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Compatible with Brand
Intermatic
Compatible Product Type
Timers
Compatible with Manufacturer Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG1573
Zoro #
G0271616
UPC #
999999999993
Country of Origin
Mexico

Details

Item
Replacement Motor
Description/Special Features
208 to 277V AC, Tolerance of Plus/Minus 10%
For Use With
Intermatic T100, T170, T180, T100R201, T100R301, WH30, and WH40 Series Timers
Compatible with Brand
Intermatic
Compatible Product Type
Timers
Compatible with Manufacturer Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
Product Type
Replacement Motor
Voltage Rating
208 to 277V AC
Features
+/- 10% Tolerance
Compatible with Series
T100, WH40
Compatible with Mfr. Model No.
T100, T100R201, T100R301, T170, T180, WH30, WH40
For Use with Mfr Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
Compatible Manufacturer Part Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
Compatible Manufacturer Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
For Use With Mfr. Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
Compatible with Manufacturer Model No.
T100, T100R201, T100R301, T170, T180, WH30, WH40
Compatible Pump Manufacturer Part Number
T100, T100R201, T100R301, T170, T180, WH30, WH40
Compatible Mfr. Model Number
T100, T100R201, T100R301, T170, T180, WH30, WH40

Description

The Intermatic WG1573 Replacement Motor is a durable replacement part. It's designed to be compatible with a wide range of timers. This motor can be used with the T100, T170, T180, T100R201, T100R301, WH30 and WH40 series timers. Plus/minus 10 percent tolerance ensures you get accurate results every time. Make sure your timer is up and running with the Intermatic WG1573 Replacement Motor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.