Zoro Homepage

Surge Protection Devices SPDs

  • Mfr # AG2083C3

  • Zoro # G616524584


product price: $148.83
/ea
Free Shipping & Returns

Key Features

Mounting
1/2 in Threaded Nipple
Connection Type
18 in 12 AWG 4 Lead Wire
Enclosure Material
plastic
Max. Surge Current per Phase
20 kA
Frequency Rating
50/60 Hertz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG2083C3
Zoro #
G616524584
UPC #
7827512441
Country of Origin
Mexico

Dimensions

Size
106.4 Millimeter H

Details

Mounting
1/2 in Threaded Nipple
Connection Type
18 in 12 AWG 4 Lead Wire
Enclosure Material
plastic
Max. Surge Current per Phase
20 kA
Frequency Rating
50/60 Hertz
Used On
Service Entrance and Utility Meter Cabinet
Series
AG
Voltage
208 V AC
Modes of Protection
L-N, L-G, L-L, L1-L2
Circuit Configuration
3-Phase

Description

3in x 4.187in, 120/208 VAC, 6-Mode, 3-Phase, Type 1/Type 2, Outdoor, Surge Protective Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.