T101R3 110V Indoor & Outdoor Timer Switch in Metal Enclosure; Beige

  • Mfr # T101R3
  • Zoro # G104154880
product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

Commercial / Residential
Commercial; Residential
Height
10-1/8 in
Length
3-5/8 in
Width
6-1/2 in
Standards
cCSAus, cULus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T101R3
Zoro #
G104154880
UPC #
78275026308
Country of Origin
China

Dimensions

Height
10-1/8 in
Length
3-5/8 in
Width
6-1/2 in
Knockout Dimensions
1/2 in; 3/4 in

Details

Commercial / Residential
Commercial; Residential
Standards
cCSAus, cULus
Application
Heater Thermostat Control; Motor Control; Pump Control
Motor Load Ratings
2 HP, 24 FLA @ 120V AC, 60 Hz; 5 HP, 28 FLA @ 240V AC, 60 Hz
Input Voltage
120V AC
Switch Type
SPST
Hz
60
Heater Control Output
10A, 250V AC MAX, 60 Hz
Wiring Type
Terminals
Tungsten Load Ratings
40A (120V AC, 60 Hz; 208V AC, 60 Hz; 240V AC, 60 Hz)
Pilot Duty Load Ratings
1000 VA, 120-240V AC, 60 Hz
Enclosure Type
Outdoor Type 3R Metal
Electronic Ballast Load Rating
16A, 120V AC
Min. Operating Temperature
-40°F
Number of Circuits
1
Operation Mode
24 hr
Power Consumption
3W
Inductive Load Ratings
40A
Resistive Load Ratings
40A (240V AC, 60 Hz; 208V AC, 60 Hz; 120V AC, 60 Hz)
Max. Operating Temperature
54°F
Maximum On/Off Operations
12

Description

Features
  • Heavy-duty mechanical time switches control a single load
  • Highest motor load ratings in the industry
  • 12 on/off operations per day
  • One on and one off tripper included
  • With pool heater protection
  • Teeter-type terminals for multiple load connections
Specifications
  • Color: Beige
  • Operation Mode: 24-hour
  • Switch Type: SPST
  • Voltage: 110V
  • Weight: 3.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews