Zoro Homepage

Time 208-277V 40A 4Pst 7Day Time Sw

  • Mfr # T7402B

  • Zoro # G3219443


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage Output
208-277
Input Voltage
208-277
Max. Amps
16/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7402B
Zoro #
G3219443
UPC #
-
Country of Origin
Mexico

Details

Item
Time 208-277V 40A 4Pst 7Day Time Sw
Voltage Output
208-277
Input Voltage
208-277
Max. Amps
16/40

Description

Time 208-277V 40A 4Pst 7Day Time Sw, 208-277 Input Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.