Zoro Homepage

Time Switch 120-277V Dpdt 7Day 24Hour

  • Mfr # GM40AV-W

  • Zoro # G3212769


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6-39/64
HP
1,2
Length (In.)
3 in
Max. Amps
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM40AV-W
Zoro #
G3212769
UPC #
-
Country of Origin
Mexico

Dimensions

Width (In.)
6-39/64
Length (In.)
3 in

Details

Item
Time Switch 120-277V Dpdt 7Day 24Hour
HP
1,2
Max. Amps
40

Description

Time Switch 120-277V Dpdt 7Day 24Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.