Zoro Homepage
This item is Discontinued.
Intermatic Timer, 7-Day, SPDT, 120 to 277VAC, 30A ET8115CPD82

Timer, 7-Day, SPDT, 120 to 277VAC, 30A (Discontinued)

  • Mfr # ET8115CPD82
  • Zoro # G6759557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET8115CPD82
Zoro #
G6759557
UPC #
078275109827
Country of Origin
China

Dimensions

Height
11-13/16"
Width
7-5/16"
Depth
4-5/16"

Description

Electronic Timer, Operation Mode Astro 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 28, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Plastic, Mounting Surface, Number of Poles 2, Min. Time Setting 1 min, Max. Time Setting 7 days, NEMA Rating 3R, Color Gray, Backup Device (2) AAA Batteries, Backup Time 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.