Zoro Homepage
This item is Discontinued.
Intermatic Timer, Cycle, 1 Pole C8835

Timer, Cycle, 1 Pole (Discontinued)

  • Mfr # C8835
  • Zoro # G2505492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8835
Zoro #
G2505492
UPC #
078275700796
Country of Origin
Mexico

Dimensions

Length
7-3/4"
Width
5"
Depth
3"
Length (Straight Wireway)
7 3/4 in

Details

Item
Electromechanical Cycle Timer
Number of Poles
1
Input Voltage
120VAC
HP @ 120V
1/2
Min. Time Setting
15 sec.
Max. Time Setting
30 min.
Amps
20
Contact Form
SPDT
NEMA Rating
1
Contact Type
SPDT
HP @ 240V
1
Mounting
Snap-out
NEMA Enclosure Rating
1
Time Setting - Maximum
30 min

Description

Electromechanical Cycle Timer, Number of Poles 1, Contact Form SPDT, Amps 20, Enclosure Type Indoor, NEMA Rating 1, Min. Time Setting 15 sec, Max. Time Setting 30 min, Width 5 in, Depth 3 in, Extra Trippers 2E132

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.