Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Digital, 120/277VAC, 15A, Wall Switch

  • Mfr # ST01

  • Zoro # G6569954


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Max. Time Setting
59 min, 23 hr, 6 day
Min. Time Setting
1 min
Max. On/Off Cycles
40
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST01
Zoro #
G6569954
UPC #
078275127562
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in
Length
2 19/64 in
Length (Straight Wireway)
2 19/64 in
Product Width (in)
1.75
Product Height (in)
4.125
Product Depth (in)
1.8125
Overall Depth
1 13/16 in
Overall Width
1 3/4 in
Overall Height
4 1/8 in

Details

Item
Wall Switch Timer
Voltage
120/277V AC
Max. Time Setting
59 min, 23 hr, 6 day
Min. Time Setting
1 min
Max. On/Off Cycles
40
Color
White
Watts
1800
Switch Type
3-Way
Standards
cCSAus, Title 20
Features
Can Handle Any Load Type and Require No Neutral Wire Connection
Style
Wall Switch
HP @ 120V
1 hp
Type of Switch
Electronic
Battery Type
Lithium Rechargeable
Number of Gangs
1
Number of Poles
1
Amps
15
Green Environmental Attribute
Product is Rechargeable
Product Type
Wall Switch Timers
Application Compatibilities
CFL, Fluorescent, Incandescent, LED
Resistive Heater
15 A, 120-277 VAC
Backup Protection Time
3 years
Wall Plate Configurations
Single-Gang
Inductive
4 A, 208 VAC, 50 Hz, 4 A, 208 VAC, 60 Hz, 4 A, 240 VAC, 50 Hz, 4 A, 240 VAC, 60 Hz, 4 A, 277 VAC, 50 Hz, 4 A, 277 VAC, 60 Hz, 8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz
Maximum ON/OFF Operations
40
Operation Features
Astronomic, Daylight Saving Time
Applications
Air Movement & Ventilation Indoor Lighting Control Outdoor Lighting Control
Minimum ON/OFF Times
1 min
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Mechanism Type
Digital/Electrical
Tungsten Incandescent
15 A, 120 VAC; 6 A, 208-277 VAC
Battery Service Type
Replaceable
Operating Temperature Max (°F)
104
Neutral Connection Required
No
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
Backup Type
Battery
Inductive Load Ratings Ranges
8 A, 120 VAC, 50/60 Hz; 4 A, 208-277 VAC, 50/60 Hz
Electronic Ballast LED
5 A, 120 VAC; 2 A, 277 VAC
Operating Temperature Min (°F)
32
Ballast Fluorescent
8 A, 120 VAC; 4 A, 208-277 VAC
Max Load Handling Capability
15 A
Tungsten (Incandescent) Range(s)
1800 W, 120 VAC; 1248-1662 W, 208-277 VAC
Wiring Configurations
3-Way, Single
DC loads
4 A, 12 VDC; 2 A, 28 VDC
Operation Mode
24 hour
Contact Form
SPST-NO
Operating Temperature Min (°F)
32
Operating Temperature Max (°F)
104
Time Setting - Maximum
7 day
Time Setting - Minimum
1 min
Includes Wall Plate
No Wall Plate Included
Wattage - Maximum
1,800 W
On/Off Cycles - Maximum
40
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Switch Style
3-Way
Horsepower @ 120V - Maximum
1 hp
Display Type
Digital
AC Voltage Rating
277V AC
Horsepower @ 240V - Maximum
2 hp
Includes Hold
No Hold Included
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
White
Current Rating - Maximum
15 A
Application
HVAC, Lighting

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 59 min, 23 hr, 6 day, Max. On/Off Cycles 40, Voltage 120/277V AC, Watts 1800, Amps 15, 3-Way, HP @ 120V 1 hp, Type of Switch Electronic, Color White, Length 2 19/64 in, Width 3 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Battery Type Lithium Rechargeable, Standards cCSAus, Title 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.