Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Digital, 120V, 15A, Plug In

  • Mfr # DT620

  • Zoro # G7008032


product price: $54.29
/ea

Key Features

Min. Time Setting
1 min
Max. Time Setting
59 min, 23 hr, 6 day
Voltage
120V AC
Watts
1,000 W
Receptacles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT620
Zoro #
G7008032
UPC #
078275125322
Country of Origin
Mexico

Dimensions

Length
3 3/32 in
Width
3 13/32 in
Depth
3 13/32 in
Length (Straight Wireway)
3 3/32 in
Product Height
3 1/5 in; 81 mm
Product Width
3 1/3 in; 84 mm
Product Depth
2 1/4 in; 57 mm
Product Depth (in)
2.25
Product Width (in)
3.33333333333333
Product Height (in)
3.2
Overall Width
3 5/16 in
Overall Height
3 3/16 in
Overall Depth
2 1/4 in

Details

Item
Plug-In Timer
Min. Time Setting
1 min
Max. Time Setting
59 min, 23 hr, 6 day
Voltage
120V AC
Watts
1,000 W
Receptacles
2
Max. On/Off Cycles
14
Color
White
Standards
cULus, California Title 20
Amps
15 A
Features
Astronomic Setting, Auto Daylight Saving Time Adjustment, Random On/Off Setting
Style
Plug In
Indoor / Outdoor
Indoor
HP @ 120V
1/2 hp
Type of Switch
Digital
Digital/Mechanical
Digital
Receptacle Type
(2) 5-15R
Battery Type
LR44
Incandescent Load Ratings
1000 W, 120 VAC, 60 Hz
Solutions
Comfort & Convenience; Energy Savings; Security; Lighting Control
Input Voltage Ranges
120 VAC, 60 Hz
Operation Features
Astronomic
Market
Commercial; Residential
Backup Type
Battery
Inductive Load Ratings
12 A, 120 VAC
Inductive Fluorescent
12 A, 120 VAC
Application Compatibilities
CFL; LED
Plug Configuration
5-15
Motor Load Ratings
1/2 HP, 120 VAC
UL Certification
cULus
Maximum On Off Operations
28
Mechanism Type
Digital/Electrical
Resistive Heater
15 A, 120 VAC
Packaging Applications
Lamps; Appliances; Electronics; Heaters; Window Air Conditioning; Chargers
Applications
Air Movement & Ventilation; Indoor Lighting Control
Tungsten Incandescent
1000 W, 120 VAC
Number Of Plugs
2
Usage Environments
Indoor
Operation Mode
7 day
NEMA Plug Configuration
5-15P
Maximum ON/OFF Operations
28
Inductive (Fluorescent)
12 A, 120 VAC
Input Voltage Range(s)
120 VAC, 60 Hz
Inductive
12 A, 120 VAC
Motor Load Ratings Ranges
1/2 HP, 120 VAC
Plug Configurations
5-15
Time Setting - Maximum
7 day
Body Color
White
AC Voltage Rating
120V AC
NEMA Receptacle Configuration
5-15R
Display Type
Digital
Indoor/Outdoor Usage
Indoor
Application
HVAC, Lighting
Astronomic Functionality
Astronomic
Wattage - Maximum
1,000 W
Time Setting - Minimum
1 min
Horsepower @ 120V - Maximum
1/2 hp
Number of Receptacles
2
Current Rating - Maximum
15 A
Compatible Lighting
Compact Fluorescent, LED
On/Off Cycles - Maximum
28

Description

Plug-In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 59 min, 23 hr, 6 day, Max. On/Off Cycles 14, Voltage 120V AC, Watts 1,000 W, Amps 15 A, HP @ 120V 1/2 hp, Type of Switch Digital, Indoor, Receptacles 2, Receptacle Type (2) 5-15R, Color White, Length 3 3/32 in, Width 3 13/32 in, Depth 3 13/32 in, Style Plug In, Standards cULus, California Title 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.