Shop INTERMATIC
See all product information
Create Account
Timer
Mfr # EI220W-1
Zoro # G023933825
product price:Â
$
53.99
/ea
Key Features
Application
Fans, Lighting
Body Color
White
Time Setting - Minimum
1 hr
Time Setting - Maximum
8 hr
Features
No Programming Required, Replaces Single-Pole Switches in a Variety of Applications, Requires Neutral Connection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EI220W-1
- Zoro #
- G023933825
- UPC #
- 078275150287
- Country of Origin
- China
Dimensions
- Overall Depth
- 1 7/16 in
- Overall Width
- 1 11/16 in
- Overall Height
- 4 1/8 in
Details
- Item
- Countdown Timer
- Application
- Fans, Lighting
- Body Color
- White
- Time Setting - Minimum
- 1 hr
- Time Setting - Maximum
- 8 hr
- Features
- No Programming Required, Replaces Single-Pole Switches in a Variety of Applications, Requires Neutral Connection
- Switch Style
- 1-Pole
- Display Type
- Digital
- Horsepower @ 120V - Maximum
- 1 hp
- Includes Wall Plate
- No Wall Plate Included
- Current Rating - Maximum
- 15 A
- Wattage - Maximum
- 1,800 W
- AC Voltage Rating
- 120V AC
- Contact Form
- SPST-NO
- Includes Hold
- Hold Included
- Indoor/Outdoor Usage
- Indoor
- On/Off Cycles - Maximum
- 1
- Product Type
- Countdown Timer
- Number of Gangs
- 1
- Standards
- cULus Listed, RoHS Approval
- Compatible Lighting
- Compact Fluorescent, Fluorescent, Incandescent, LED
Description
Countdown Timer, Number of Gangs 1, Features No Programming Required, Replaces Single-Pole Switches in a Variety of Applications, Requires Neutral Connection, Standards cULus Listed, RoHS Approval
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.