Zoro Homepage

Timer, Mechanical, 120V, 15A, Plug In

  • Mfr # TN311

  • Zoro # G7005844


product price: $18.19
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
1,750 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN311
Zoro #
G7005844
UPC #
078275127890
Country of Origin
Mexico

Dimensions

Length
3 13/64 in
Width
3 13/64 in
Depth
3 13/64 in
Length (Straight Wireway)
3 13/64 in
Overall Height
3 1/8 in
Overall Width
3 in
Product Height
3 1/8 in; 79 mm
Product Depth
2 in; 51 mm
Product Width
3 in; 76 mm
Product Width (in)
3
Product Height (in)
3.125
Product Depth (in)
2
Overall Depth
2 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
1,750 W
Receptacles
1
Max. On/Off Cycles
3
Color
White
Receptacle Type
5-15R
Standards
cCSAus
Digital/Mechanical
Mechanical
Amps
15 A
Features
Manual Override
Indoor / Outdoor
Indoor
HP @ 120V
1 hp
Type of Switch
Mechanical
Style
Plug In
Application
HVAC, Lighting
Operation Mode
24 hour
NEMA Plug Configuration
5-15P
Tungsten Load Ratings
1875 W, 125 VAC, 60 Hz
Mechanism Type
Analog/Mechanical
CSA Certification
cCSAus
Incandescent Load Ratings
1875 W, 125 VAC, 60 Hz
Solutions
Comfort & Convenience; Energy Savings; Security; Lighting Control
Motor Load Ratings
1/3 HP, 125 VAC, 60 Hz
Plug Configuration
5-15
On Off Operations
3
Number Of Plugs
1
Minimum On Off Time
30 min
Input Voltage Ranges
125 VAC, 60 Hz
Usage Environments
Indoor
Applications
Air Movement & Ventilation; Indoor Lighting Control
Market
Residential
Packaging Applications
Holiday Lighting; Lamps; Electronics; Chargers; Appliances; Window Air Conditioning; Heaters; Fans
Ballast Fluorescent
15 A, 125 VAC
Resistive Load Ratings
15 A, 125 VAC, 60 Hz
Additional Information
Amp Resistive: 15, Watts Tungsten and Resistive: 1750, Voltage: 125, Frequence: 60 Hz, Horsepower: 1, FLA: 12, LRA: 72, Motor Voltage: 120 VAC (12 Amp Air Conditioner)
Input Voltage Range(s)
125 VAC, 60 Hz
Resistive
15 A, 125 VAC, 60 Hz
Minimum ON/OFF Times
30 min
Plug Configurations
5-15
Motor Load Ratings Ranges
1/3 HP, 125 VAC, 60 Hz
Tungsten (NO)
1875 W, 125 VAC, 60 Hz
Display Type
Mechanical
Body Color
White
Number of Receptacles
1
Current Rating - Maximum
15 A
Time Setting - Maximum
24 hr
AC Voltage Rating
125V AC
NEMA Receptacle Configuration
5-15R
Wattage - Maximum
1,875 W
Time Setting - Minimum
30 min
Astronomic Functionality
Not Astronomic
On/Off Cycles - Maximum
3
Indoor/Outdoor Usage
Indoor
Horsepower @ 120V - Maximum
1 hp

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 3, Voltage 120V AC, Watts 1,750 W, Amps 15 A, HP @ 120V 1 hp, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 5-15R, Color White, Length 3 13/64 in, Width 3 13/64 in, Depth 3 13/64 in, Style Plug In, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.