Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timer, Mechanical, 120V, 20A, Plug In

  • Mfr # HB113

  • Zoro # G6981256


product price: $29.49
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
2,500 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB113
Zoro #
G6981256
UPC #
078275135208
Country of Origin
Mexico

Dimensions

Width
3 in
Length
3 in
Depth
3 in
Length (Straight Wireway)
3 in
Product Height
4 1/4 in; 108 mm
Product Depth
2 1/8 in; 54 mm
Product Width
3 in; 76 mm
Product Height (in)
4.25
Product Depth (in)
2.125
Product Width (in)
3
Overall Width
3 in
Overall Depth
2 1/8 in
Overall Height
4 1/4 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
2,500 W
Receptacles
1
Max. On/Off Cycles
2
Color
White
Indoor / Outdoor
Indoor
Digital/Mechanical
Mechanical
Receptacle Type
5-20R
Type of Switch
Mechanical
Style
Plug In
HP @ 120V
1 hp
Features
Manual Override
Amps
20 A
Standards
cCSAus
Applications
Air Movement & Ventilation; Indoor Lighting Control
Input Voltage Ranges
120 VAC, 60 Hz
Number Of Plugs
1
CSA Certification
cCSAus
Solutions
Comfort & Convenience; Energy Savings; Security
Plug Configuration
5-20
Inductive Load Ratings
8 A, 125 VAC, 60 Hz
Mechanism Type
Analog/Mechanical
Motor Load Ratings
1 HP, 125 VAC, 60 Hz
Airconditioner Load Ratings
12 A, 125 VAC, 60 Hz
Market
Residential
Pilot Duty Load Ratings
576 VA, 125 VAC, 60 Hz
On Off Operations
2
Usage Environments
Indoor
Resistive Load Ratings
20 A, 125 VAC, 60 Hz
Packaging Applications
Lamps; Appliances; Electronics; Heaters; Window Air Conditioning; Chargers
Minimum On Off Time
30 min
Tungsten Load Ratings
1250 W, 125 VAC, 60 Hz
Operation Mode
24 hour
NEMA Plug Configuration
5-20P
Inductive
8 A, 125 VAC, 60 Hz
Minimum ON/OFF Times
30 min
Pilot Duty (NO)
576 VA, 125 VAC, 60 Hz
Motor Load Ratings Ranges
1 HP, 125 VAC, 60 Hz
Resistive
20 A, 125 VAC, 60 Hz
Plug Configurations
5-20
Input Voltage Range(s)
120 VAC, 60 Hz
Tungsten (NO)
1250 W, 125 VAC, 60 Hz
Wattage - Maximum
2,500 W
Horsepower @ 120V - Maximum
1 hp
Body Color
White
On/Off Cycles - Maximum
2
Series
TN311
Application
HVAC, Lighting
Time Setting - Minimum
30 min
Astronomic Functionality
Not Astronomic
Indoor/Outdoor Usage
Indoor
NEMA Receptacle Configuration
5-20R
Number of Receptacles
1
AC Voltage Rating
120V AC
Current Rating - Maximum
20 A
Time Setting - Maximum
24 hr
Display Type
Mechanical

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 2,500 W, Amps 20 A, HP @ 120V 1 hp, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 5-20R, Color White, Length 3 in, Width 3 in, Depth 3 in, Style Plug In, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.