Zoro Homepage

Timer, Mechanical, 120V, 20A, Wall Switch

  • Mfr # KM2ST-1G

  • Zoro # G6394087


product price: $48.69
/ea

Key Features

Voltage
120V AC
Max. Time Setting
45 min, 23 hr
Min. Time Setting
20 min
Max. On/Off Cycles
36
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM2ST-1G
Zoro #
G6394087
UPC #
614573042116
Country of Origin
Mexico

Dimensions

Depth
3 19/64 in
Length
4 19/32 in
Width
3 19/64 in
Length (Straight Wireway)
4 19/32 in
Overall Depth
3 5/16 in
Overall Width
3 5/16 in
Overall Height
4 5/8 in

Description

Wall Switch Timer, Min. Time Setting 20 min, Max. Time Setting 45 min, 23 hr, Max. On/Off Cycles 36, Voltage 120V AC, Watts 2500, Amps 20, 1-Pole, HP @ 120V 1 hp, Type of Switch Electromechanical, Color White, Length 4 19/32 in, Width 3 19/64 in, Style Wall Switch, Depth 3 19/64 in, Number of Gangs 1, Features Synchronous Timer Motor, Standards cCSAus, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.