Zoro Homepage

Timer, Mechanical, 120V, 9.5A, Plug In

  • Mfr # TN111RM40

  • Zoro # G9721117


product price: $18.39
/ea

Key Features

Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
1,185 W
Receptacles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN111RM40
Zoro #
G9721117
UPC #
078275097384
Country of Origin
Mexico

Dimensions

Depth
3 in
Length
4 in
Width
3 in
Length (Straight Wireway)
4 in
Product Depth
2 in; 51 mm
Product Width
3 in; 76 mm
Product Height
3 1/8 in; 79 mm
Product Height (in)
3.125
Product Depth (in)
2
Product Width (in)
3
Overall Depth
2 in
Overall Height
3 1/8 in
Overall Width
3 in

Details

Item
Plug-In Timer
Min. Time Setting
30 min
Max. Time Setting
30 min, 23 hr
Voltage
120V AC
Watts
1,185 W
Receptacles
1
Max. On/Off Cycles
2
Color
Black
Digital/Mechanical
Mechanical
Type of Switch
Mechanical
Features
Manual Override, Suitable for Outdoor Use In A 3R Enclosure
Receptacle Type
1-15R
Style
Plug In
Standards
cCSAus
Indoor / Outdoor
Outdoor
Amps
9.5 A
Applications
Air Movement & Ventilation; Indoor Lighting Control; Outdoor Lighting Control; Landscape Water Control
Plug Configuration
1-15
CSA Certification
cCSAus
Packaging Applications
Pumps; Water Fountains; Aerators; Landscape/Holiday Lighting; Engine Block Heaters
Mechanism Type
Analog/Mechanical
On Off Operations
2
Inductive Load Ratings
9 A, 125 VAC, 60 Hz
Usage Environments
Outdoor
Solutions
Comfort & Convenience; Energy Savings; Landscape; Security; Lighting Control
Minimum On Off Time
30 min
Input Voltage Ranges
125 VAC, 60 Hz
Market
Residential
Number Of Plugs
1
Resistive Load Ratings
9 A (1125 W), 125 VAC, 60 Hz
NEMA Plug Configuration
1-15P
Input Voltage Range(s)
125 VAC, 60 Hz
Resistive
9 A (1125 W), 125 VAC, 60 Hz
Inductive
9 A, 125 VAC, 60 Hz
Minimum ON/OFF Times
30 min
Plug Configurations
44941
NEMA Receptacle Configuration
1-15R
Horsepower @ 120V - Maximum
1 hp
AC Voltage Rating
125V AC
On/Off Cycles - Maximum
2
Time Setting - Maximum
24 hr
Application
HVAC, Sprinklers, Lighting
Time Setting - Minimum
30 min
Body Color
Black
Current Rating - Maximum
9 A
Wattage - Maximum
1,125 W
Indoor/Outdoor Usage
Outdoor
Number of Receptacles
1
Astronomic Functionality
Not Astronomic
Display Type
Mechanical

Description

Plug-In Timer, Mechanical, Min. Time Setting 30 min, Max. Time Setting 30 min, 23 hr, Max. On/Off Cycles 2, Voltage 120V AC, Watts 1,185 W, Amps 9.5 A, Type of Switch Mechanical, Outdoor, Receptacles 1, Receptacle Type 1-15R, Color Black, Length 4 in, Width 3 in, Depth 3 in, Style Plug In, Standards cCSAus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.