HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Timer, Spring Wound

INTERMATIC| Zoro #: G1408967| Mfr #: FD30M

$26.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
HP @ 120V: 1
Number of Gangs: 1
HP @ 240V: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408967 Mfr #: FD30M
HP @ 120V: 1Number of Gangs: 1
HP @ 240V: 2Contact Form: SPST
Max. Amps @ 125VAC: 20Faceplate Color: Ivory
Knob: PlasticHold Feature: No
Max. Amps @ 277VAC: 10Max. Amps @ 250VAC: 10
Item: Spring-Wound TimerTiming Range: 0 to 30 min.
Country of Origin (subject to change): Tunisia

Description

Spring Wound Timer, Timing Range 30 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250 VAC 2 HP, Load Capacity @ 125 VAC 20 (Inductive)/7 (Tungsten) Amps, Load Capacity @ 250 VAC 10 Amps, Load Capacity @ 277 VAC 10 Amps, Hold Feature No, Decorator, Mechanical, 2 1/2 Inches Deep Junction Box, Ivory

Reviews