Shop INTERMATIC USD
See all product information
Create Account
P1121 Above Ground Time Clock
- Mfr # P1121
- Zoro # G603983363
product price:Â
$
77.65
/ea
Key Features
Voltage
120V AC, 60 Hz
Color
Black
Standards
cCSAus Certified
Digital/Analog
Analog
Height
5.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1121
- Zoro #
- G603983363
- UPC #
- 78275083950
- Country of Origin
- United States
- Voltage
- 120V AC, 60 Hz
- Color
- Black
- Standards
- cCSAus Certified
- Digital/Analog
- Analog
- Plug Configuration
- 5-15
- Applications
- Outdoor Lighting Control; Landscape Water Control; Pool Pump; Outdoor Water Fountains
- On/Off Operations
- 2
- Application Compatibilities
- Incandescent; Tungsten
- Motor Load Ratings Ranges
- 1 HP, 15 FLA, 90 LRA @ 120V AC
- Tungsten Load Ratings
- 1800 W, 120V AC, 60 Hz
- Resistive Load Ratings
- 15 A, 120V AC, 60 Hz
- Incandescent Load Ratings
- 1800 W, 120V AC, 60 Hz
- Minimum On Off Time
- 30 min
- Environment
- Outdoor
Description
The Heavy Duty Outdoor Timer is specifically designed to control outdoor decorations and holiday lighting, but it can also be used to the filter pump of an above ground pool. This 120-Volt timer has a manual override On/Off switch, a waterproof cover and a 12 in. grounded cord.
Features- Designed for controlling outdoor decorations and holiday lighting
- Use for the filter pump of an above ground pool
- Up to 2 On/Off settings per day
- For applications up to 15 Amps
- Standard 3 prong ground plug and receptacle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.