T101M Timer Mechanism

  • Mfr # T101M
  • Zoro # G103983047
product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor Usage
Indoor/Outdoor
UL Cerfication File Number
UL917
Wire Size Min
#14 AWG
Operating Temperature Max
130°C
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T101M
Zoro #
G103983047
UPC #
747925104337
Country of Origin
China

Dimensions

Wire Size Min
#14 AWG
Wire Size Max
#8 AWG

Details

Item
Electromechanical Timer
Indoor/Outdoor Usage
Indoor/Outdoor
UL Cerfication File Number
UL917
Operating Temperature Max
130°C
Switch Type
SPST
CSA Certification
cCSAus
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Input Voltage Ranges
120 VAC, 60 Hz
Operating Temperature Min
-40°C
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Minimum On Off Time
1 hour
Electronic Ballast Load Ratings Ranges
16 A, 120 VAC
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
UL Certification
cULus
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Market
Commercial; Industrial
Maximum On Off Operations
12
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Number Of Trippers Included
1 ON/1 OFF
Packaging Applications
Other Electrical loads; Pool Heaters; Signs; Pumps; Electric Motors; Electric Fences; Conveyors; Electric Pumps; Blowers; Indoor/Outdoor Lighting; Filters; Fans
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Power Consumption Max W
3 W
Application Compatibilities
LED; HID
Electronic Ballast Load Ratings
16 A, 120 VAC
Heater Control Output
10 A, 250 VAC MAX, 60 Hz
Has Manual Override CVL
Yes
Number Of Circuits
1
Solutions
Machinery & Pumps; Panel Integrators

Description

Features
  • 24 Hour Dial Timer Mechanism.
  • Contact Form SPST, Voltage Rating 125 Volts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews