T21004R 60 amp Control Center

  • Mfr # T21004R
  • Zoro # G403982856
product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Metal
Features
Four breaker spaces; Accepts PF1000M, P1403ME, P1353ME, P4043ME, P4243ME,T100M or RC2000M Series mechanisms; Accepts many interchangeable type breakers; Load center dead front has two knockouts for switches or GFCIs and one on the side; Wiring devices may be installed in these Load Centers with the use of Standoffs, sold separately
Number Of Breaker Knockouts
4
Operating Temperature Min
-40°C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T21004R
Zoro #
G403982856
UPC #
78275083462
Country of Origin
China

Dimensions

Knockout Dimensions Left
(1) combination 1/2" - 3/4"
Product Depth
4.75 in; 120.7 mm
Knockout Dimensions Back
(1) combination 1/2" - 3/4" and (1) 3/4" - 1"
Knockout Dimensions Bottom
(5) combination 1/2" - 3/4" and (3) combination 3/4" - 1"
Product Width
8.875 in; 225.4 mm
Product Height
16.875 in; 428.6 mm
Knockout Dimensions Right
(1) 1 3/4" x 2 3/4"
Product Depth (in)
4.75
Product Height (in)
16.875
Product Width (in)
8.875

Details

Color
Beige
Material
Metal
Features
Four breaker spaces; Accepts PF1000M, P1403ME, P1353ME, P4043ME, P4243ME,T100M or RC2000M Series mechanisms; Accepts many interchangeable type breakers; Load center dead front has two knockouts for switches or GFCIs and one on the side; Wiring devices may be installed in these Load Centers with the use of Standoffs, sold separately
Number Of Breaker Knockouts
4
Operating Temperature Min
-40°C
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Switch Type
DPST
Motor Load Ratings
5 HP, 28 FLA @ 240 VAC, 60 Hz; 2 HP, 24 FLA @ 120 VAC, 60 Hz
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Market
Residential; Commercial
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz
Operating Temperature Max
130°C
Mechanisms
T104M
CSA Certification
cCSAus
Number of Circuits
1
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Power Consumption Max W
3 W
Mechanism Supply Voltage
240 VAC, 60 Hz
Input Voltage Ranges
208-277 VAC, 60 Hz
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Applications
Distribution/Control Panel; Motor Control; Pump Control
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Enclosure Type
Outdoor type 3R plastic
Number Of Receptacle Switch Knockouts
2
Load Center Rating Display
60 A, 120/240 VAC or 120/208 VAC, Single Phase
Packaging Applications
Pool and Spa Equipment; Lights
Solutions
Pool & Spa
Maximum Power Consumption (W)
3 W
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Load Center Ratings
60 A, 120 VAC, 60 Hz, 60 A, 208 VAC, 60 Hz, 60 A, 240 VAC, 60 Hz, Single Phase
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Input Voltage Range(s)
208-277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.

Features
  • Control Center
Specifications
  • Amperage: 60 amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews