
Weatherproof Cover, Single Gang Box Type, 1 Gang, Polycarbonate
Mfr # WP1150C
Zoro # G2124588
product price: $19.39
/eaKey Features
Box Type
Single Gang
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Overall Height
5-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP1150C
Zoro #
G2124588
UPC #
078275072831
Country of Origin
Mexico
Dimensions
Overall Height
5-3/8 in
Overal Depth
4-3/4 in
Details
Item
Weatherproof Cover
Box Type
Single Gang
Number of Gangs
1
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vrt/Hrz
Gasket Material
neoprene
Color
Clear
Description
Plastic In-Use Weatherproof Cover,1-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.