Weatherproof Cover, Switch Box Type, 2 Gang, Die-Cast Aluminum
Mfr # WP1030MXD
Zoro # G5367862
product price: $33.29
/eaKey Features
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Overall Width
5-5/8 in
Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WP1030MXD
Zoro #
G5367862
UPC #
078275130142
Country of Origin
China
Dimensions
Overall Width
5-5/8 in
Overall Height
6-3/8 in
Overall Depth
3 1/8 in
Overal Depth
3-1/8 in
Details
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
2
For Box Shape
Round
Material
Die-Cast Aluminum
Lid Style
While in Use
Mounting Orientation
Vertical
Gasket Material
Neoprene Gasket
Includes
Base, Cover Assembly, Gasket, Mounting Screws
Receptacle Type
Duplex, GFCI, Toggle or Round
Body Material
Die-Cast Aluminum
Features
Padlockable
Standards
Cold Impact Testing at -60 Degrees F, CSA, Extra-Duty Applications and Wet Locations, NEC, NEMA 3R, Reinforced Hinge Withstands 40 lb Stress Test, UL, Withstands 12 lb Impact Test
Color
Gray
Cover Material
Die-Cast Aluminum; Die-Cast Aluminum
Has Reinforced Hinge Pin
Yes
For Electrical Component Type
Duplex, Decora/GCFI, Toggle Switch
NEMA Enclosure Rating
3R
Description
While In Use Weatherproof Cover, Body Material Die-Cast Aluminum, Mounting Orientation Vertical, Receptacle Type Duplex, GFCI, Toggle or Round, Depth 3 1/8 in, Number of Gangs 2, Width 5 3/4 in, Height 3 1/4 in, Features Padlockable, Gasket Material Neoprene, Color Gray, Standards CEC Article 26-702, NEC Article 406.9 (B)(1), UL Listed, Includes Base, Cover Assembly, Gasket, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.