Zoro Homepage

Wi-Fi Timer, 30 A, SPDT or DPDT, Battery

  • Mfr # PE723P

  • Zoro # G616091352


product price: $346.99
/ea
Sold in multiples of 3 for $1,040.97
Free Shipping & Returns

Key Features

Mounting Style
Surface
Overall Width
8 7/8 in
Number of Channels
2
Indoor/Outdoor Usage
Outdoor
Electrical Installation Type
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE723P
Zoro #
G616091352
UPC #
078275154032
Country of Origin
Mexico

Dimensions

Overall Width
8 7/8 in
Overall Height
7 1/2 in
Overall Depth
3 in

Description

Wi-Fi Timer, Number of Channels 2, Contact Form SPDT or DPDT, Backup Device Battery, Backup Time 10 yr, Standards Cul Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.