Zoro Homepage
This item is Discontinued.
Intermec Honeywell, Ck3X Mobile Computer, Alphanumeric Keypad, Ex25 Near-Far CK3XAA4M000W4400

Honeywell, Ck3X Mobile Computer, Alphanumeric Keypad, Ex25 Near-Far (Discontinued)

  • Mfr # CK3XAA4M000W4400
  • Zoro # G2567928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK3XAA4M000W4400
Zoro #
G2567928
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.4"
Length
8.5"
Screen Size
3.5"
Width
3.3"

Details

Wireless LAN Standard
IEEE 802.11a/b/g
Operating System
Windows Mobile 6.5 Classic
Battery Included
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Handheld Terminal
Number of Keys
51
Battery Capacity
5100 mAh
Display Color
Color

Description

The INTERMEC brand Honeywell Ck3X Mobile Computer with Alphanumeric Keypad and Ex25 Near-Far has a Wireless LAN Standard of IEEE 802.11a/b/g, an Operating System of Windows Mobile 6.5 Classic, and a Battery Included. It has a Height of 1.4", a Length of 8.5", a Battery Chemistry of Lithium Ion (Li-Ion), a Product Type of Handheld Terminal, a Screen Size of 3.5", a Number of Keys of 51, a Width of 3.3", a Battery Capacity of 5100 mAh, and a Display Color of Color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.