Zoro Homepage

54H Post For Metro Open-Wire Shelving

  • Mfr # 54UP**********

  • Zoro # G308658276


product price: $31.99
/ea
Sold in multiples of 2 for $63.98

Key Features

Color
Silver
Overall Height
54 in
Overall Width
1 in
Overall Depth
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54UP**********
Zoro #
G308658276
UPC #
41105376935
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
1 in
Overall Depth
1

Details

Color
Silver

Description

. 54H x 1 diameter, steel construction post. For use with Metro Mobile Units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.