Zoro Homepage

Plastic, 32 in L, 21-1/2 in W, 41 in H

  • Mfr # BC2030-2DG

  • Zoro # G308596424


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
32 in
Overall Width
21-1/2 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC2030-2DG
Zoro #
G308596424
UPC #
41105432150
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
32 in
Overall Width
21-1/2 in

Details

Material
Plastic
Color
Gray
Assembled/Unassembled
Unassembled
Type
General Purpose Cart
Finish
Plastic

Description

Shelf WxD: 32x21-1/2
  • Overall Height: 41
  • Shelf Qty.: 2
  • Shelf Clearance: 20
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.