
Polymer, 31-1/2 in L, 18-5/16 in W, 35-1/2 in H
Mfr # MY1627-24BU
Zoro # G308611424
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35-1/2 in
Overall Length
31-1/2 in
Overall Width
18-5/16 in
Material
Polymer
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MY1627-24BU
Zoro #
G308611424
UPC #
41105864890
Country of Origin
Mexico
Dimensions
Overall Height
35-1/2 in
Overall Length
31-1/2 in
Overall Width
18-5/16 in
Details
Material
Polymer
Color
Blue
Assembled/Unassembled
Unassembled
Type
General Purpose Cart
Finish
Plastic
Description
Shelf WxD: 25x18Overall Height: 35-3/8 Capacity: 300 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.