Polymer, 34-3/8 in L, 23-7/16 in W, 35-1/2 in H

  • Mfr # MY2030-24G

  • Zoro # G608611391


product price: $324.96
/ea
Free Shipping & Returns

Key Features

Overall Height
35-1/2 in
Overall Length
34-3/8 in
Overall Width
23-7/16 in
Material
Polymer
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2030-24G
Zoro #
G608611391
UPC #
41105864968
Country of Origin
Mexico

Dimensions

Overall Height
35-1/2 in
Overall Length
34-3/8 in
Overall Width
23-7/16 in

Details

Material
Polymer
Color
Gray
Finish
Plastic
Assembled/Unassembled
Unassembled
Type
General Purpose Cart

Description

Shelf WxD: 28x23
  • Overall Height: 35-3/8
  • Capacity: 300 lbs.
  • Shelf Clearance: 23
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.