Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS2448FS-304B-K

  • Zoro # G224787791


product price: 
$
1,480.99
/ea
Free Shipping & Returns

Key Features

Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Standards
EAR99
Frame Material Finish
Epoxy Coated
Number of Height Positions
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS2448FS-304B-K
Zoro #
G224787791
UPC #
041105030721
Country of Origin
United States

Dimensions

Number of Height Positions
6
Overall Width
24 in
Height Adjustability
Adjustable Height
Work Surface Width
24 in
Maximum Adjustable Height
39 in
Minimum Adjustable Height
34 in
Height Adjustment Mechanism
Bolt
Overall Depth
24 in
Height Adjustment Increments
1 in
Backsplash Height
2 in
Work Surface Depth
24 in
Metal Top Thickness
1/16 in

Details

Item
Work Table
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Standards
EAR99
Frame Material Finish
Epoxy Coated
Features
Reinforced Nylon Polymer Leg Mounts
Frame Material
Stainless Steel
Overall Load Capacity
750 lb
Number of Shelves
1
Top Metal Material Gauge
16 ga
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Series
Standard
NSF Certified
NSF Certified
Color
Silver
Portability
Stationary
Assembly
Unassembled
For Environment
Food Industry
Top Material
Stainless Steel
Includes
Undershelf
Included Components
Lower Shelf
Edge Shape
Round Corner
Number of Flow Rails
0
Maximum Shelf Load Capacity
300 lb (Lower Shelf)
For Location
Indoor
Top Material Finish
Brushed
Lock Type
No Lock
Number of Drawers
0
Expandable Work Surface
No
Frame Metal Material Gauge
16 ga
Number of Bins
0
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Lower Shelf, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.