Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS2448SI-304B-K

  • Zoro # G424793288


product price: 
$
1,375.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Color
Silver
Overall Load Capacity
750 lb
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS2448SI-304B-K
Zoro #
G424793288
UPC #
041105031360
Country of Origin
United States

Dimensions

Overall Width
24 in
Maximum Adjustable Height
39 in
Minimum Adjustable Height
34 in
Work Surface Width
24 in
Number of Height Positions
6
Height Adjustability
Adjustable Height
Metal Top Thickness
1/16 in
Height Adjustment Mechanism
Bolt
Overall Depth
24 in
Backsplash Height
2 in
Height Adjustment Increments
1 in
Work Surface Depth
24 in

Details

Item
Work Table
Foot Type
Adjustable Bullet Feet
Number of Shelves
1
Color
Silver
Overall Load Capacity
750 lb
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Standards
EAR99
Frame Construction
Welded Only
Includes
Undershelf
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Frame Material Finish
Epoxy Coated
Series
Standard
Unit Type
Not Expandable or Modular
Assembly
Unassembled
For Environment
Food Industry
Portability
Stationary
Features
Reinforced Nylon Polymer Leg Mounts
Top Material
Stainless Steel
Frame Metal Material Gauge
16 ga
Number of Flow Rails
0
Lock Type
No Lock
For Location
Indoor
Number of Drawers
0
Included Components
Upright Frame
Edge Shape
Round Corner
Number of Bins
0
Top Material Finish
Brushed
Expandable Work Surface
No

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.