Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS2448SU-304-K

  • Zoro # G224791651


product price: 
$
1,238.99
/ea
Free Shipping & Returns

Key Features

Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Frame Construction
Welded Only
Top Material Finish
Brushed
Foot Type
Adjustable Bullet Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS2448SU-304-K
Zoro #
G224791651
UPC #
041105031681
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Work Surface Width
24 in
Overall Width
24 in
Maximum Adjustable Height
39 in
Number of Height Positions
6
Height Adjustment Increments
1 in
Metal Top Thickness
1/16 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
24 in
Overall Depth
24 in

Details

Item
Work Table
Frame Construction
Welded Only
Top Material Finish
Brushed
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Material
Stainless Steel
Series
Standard
Color
Silver
NSF Certified
NSF Certified
Number of Shelves
1
Assembly
Unassembled
Portability
Stationary
Includes
Undershelf
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Features
Reinforced Nylon Polymer Leg Mounts
Frame Material Finish
Epoxy Coated
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Standards
EAR99
Overall Load Capacity
750 lb
Number of Bins
0
Unit Type
Not Expandable or Modular
Number of Drawers
0
For Location
Indoor
Edge Shape
Round Corner
Included Components
Upright Frame
Expandable Work Surface
No
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.