Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS2448SU-304B-K

  • Zoro # G424794704


product price: 
$
1,375.99
/ea
Free Shipping & Returns

Key Features

Standards
EAR99
Frame Material Finish
Epoxy Coated
Overall Width
24 in
Number of Height Positions
6
Includes
Undershelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS2448SU-304B-K
Zoro #
G424794704
UPC #
041105032008
Country of Origin
United States

Dimensions

Overall Width
24 in
Number of Height Positions
6
Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Work Surface Width
24 in
Maximum Adjustable Height
39 in
Height Adjustment Mechanism
Bolt
Overall Depth
24 in
Height Adjustment Increments
1 in
Work Surface Depth
24 in
Metal Top Thickness
1/16 in
Backsplash Height
2 in

Details

Item
Work Table
Standards
EAR99
Frame Material Finish
Epoxy Coated
Includes
Undershelf
NSF Certified
NSF Certified
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
For Environment
Food Industry
Overall Load Capacity
750 lb
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Features
Reinforced Nylon Polymer Leg Mounts
Top Material
Stainless Steel
Portability
Stationary
Assembly
Unassembled
Frame Construction
Welded Only
Color
Silver
Number of Shelves
1
Series
Standard
Frame Metal Material Gauge
16 ga
Included Components
Upright Frame
Lock Type
No Lock
Edge Shape
Round Corner
Number of Flow Rails
0
Number of Bins
0
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Top Material Finish
Brushed
For Location
Indoor
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.