Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048FS-304-K

  • Zoro # G724788359


product price: 
$
1,486.99
/ea
Free Shipping & Returns

Key Features

Maximum Adjustable Height
39 in
Assembly
Unassembled
Includes
Undershelf
Number of Height Positions
6
Frame Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048FS-304-K
Zoro #
G724788359
UPC #
041105030462
Country of Origin
United States

Dimensions

Maximum Adjustable Height
39 in
Number of Height Positions
6
Height Adjustability
Adjustable Height
Overall Width
30 in
Work Surface Width
30 in
Minimum Adjustable Height
34 in
Height Adjustment Increments
1 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
30 in
Metal Top Thickness
1/16 in
Overall Depth
30 in

Details

Item
Work Table
Assembly
Unassembled
Includes
Undershelf
Frame Material
Stainless Steel
Series
Standard
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Frame Material Finish
Epoxy Coated
Top Metal Material Gauge
16 ga
Number of Shelves
1
Portability
Stationary
Standards
EAR99
Color
Silver
Features
Reinforced Nylon Polymer Leg Mounts
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Material
Stainless Steel
Overall Load Capacity
750 lb
Top Material Finish
Brushed
Frame Construction
Welded Only
For Location
Indoor
Edge Shape
Round Corner
Included Components
Lower Shelf
Frame Metal Material Gauge
16 ga
Number of Bins
0
Number of Drawers
0
Unit Type
Not Expandable or Modular
Lock Type
No Lock
Number of Flow Rails
0
Expandable Work Surface
No
Maximum Shelf Load Capacity
300 lb (Lower Shelf)

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Lower Shelf, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.