Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048FS-304B-K

  • Zoro # G124793816


product price: 
$
1,647.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Height Adjustability
Adjustable Height
Top Metal Material Gauge
16 ga
Series
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048FS-304B-K
Zoro #
G124793816
UPC #
041105030783
Country of Origin
United States

Dimensions

Overall Width
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
39 in
Minimum Adjustable Height
34 in
Number of Height Positions
6
Work Surface Width
30 in
Work Surface Depth
30 in
Height Adjustment Increments
1 in
Overall Depth
30 in
Metal Top Thickness
1/16 in
Backsplash Height
2 in
Height Adjustment Mechanism
Bolt

Details

Item
Work Table
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Top Metal Material Gauge
16 ga
Series
Standard
Frame Material Finish
Epoxy Coated
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Features
Reinforced Nylon Polymer Leg Mounts
Overall Load Capacity
750 lb
Color
Silver
NSF Certified
NSF Certified
Frame Construction
Welded Only
Includes
Undershelf
Standards
EAR99
Assembly
Unassembled
For Environment
Food Industry
Frame Material
Stainless Steel
Portability
Stationary
Edge Shape
Round Corner
For Location
Indoor
Number of Bins
0
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
300 lb (Lower Shelf)
Number of Drawers
0
Lock Type
No Lock
Top Material Finish
Brushed
Frame Metal Material Gauge
16 ga
Included Components
Lower Shelf
Expandable Work Surface
No
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Lower Shelf, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.