Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048SI-304-K

  • Zoro # G124787594


product price: 
$
1,356.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Series
Standard
Color
Silver
Work Surface Width
30 in
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048SI-304-K
Zoro #
G124787594
UPC #
041105031100
Country of Origin
United States

Dimensions

Work Surface Width
30 in
Minimum Adjustable Height
34 in
Overall Width
30 in
Maximum Adjustable Height
39 in
Height Adjustability
Adjustable Height
Number of Height Positions
6
Metal Top Thickness
1/16 in
Height Adjustment Mechanism
Bolt
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustment Increments
1 in

Details

Item
Work Table
Foot Type
Adjustable Bullet Feet
Series
Standard
Color
Silver
Assembly
Unassembled
Standards
EAR99
Frame Material Finish
Epoxy Coated
For Environment
Food Industry
Overall Load Capacity
750 lb
Number of Shelves
1
Frame Construction
Welded Only
Includes
Undershelf
Top Material Finish
Brushed
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Portability
Stationary
Top Material
Stainless Steel
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Features
Reinforced Nylon Polymer Leg Mounts
Frame Metal Material Gauge
16 ga
Included Components
Upright Frame
Number of Bins
0
Number of Drawers
0
Lock Type
No Lock
Expandable Work Surface
No
Number of Flow Rails
0
Edge Shape
Round Corner
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.