Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048SI-304B-K

  • Zoro # G424794186


product price: 
$
1,518.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Number of Height Positions
6
Height Adjustability
Adjustable Height
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048SI-304B-K
Zoro #
G424794186
UPC #
041105031421
Country of Origin
United States

Dimensions

Number of Height Positions
6
Height Adjustability
Adjustable Height
Maximum Adjustable Height
39 in
Work Surface Width
30 in
Overall Width
30 in
Minimum Adjustable Height
34 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
1 in
Metal Top Thickness
1/16 in
Backsplash Height
2 in

Details

Item
Work Table
Foot Type
Adjustable Bullet Feet
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Portability
Stationary
Frame Material Finish
Epoxy Coated
Standards
EAR99
Series
Standard
Frame Construction
Welded Only
Features
Reinforced Nylon Polymer Leg Mounts
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Frame Material
Stainless Steel
Overall Load Capacity
750 lb
Number of Shelves
1
Includes
Undershelf
For Environment
Food Industry
Top Material
Stainless Steel
NSF Certified
NSF Certified
Color
Silver
For Location
Indoor
Edge Shape
Round Corner
Lock Type
No Lock
Top Material Finish
Brushed
Expandable Work Surface
No
Included Components
Upright Frame
Frame Metal Material Gauge
16 ga
Number of Flow Rails
0
Number of Drawers
0
Number of Bins
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.