Shop INTERMETRO

Stainless Steel Work Table

  • Mfr # TWS3048SU-304B-K

  • Zoro # G824787313


product price: 
$
1,518.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Includes
Undershelf
Number of Height Positions
6
For Environment
Food Industry
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWS3048SU-304B-K
Zoro #
G824787313
UPC #
041105032060
Country of Origin
United States

Dimensions

Number of Height Positions
6
Overall Width
30 in
Work Surface Width
30 in
Maximum Adjustable Height
39 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
34 in
Backsplash Height
2 in
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Metal Top Thickness
1/16 in
Height Adjustment Increments
1 in
Work Surface Depth
30 in

Details

Item
Work Table
Assembly
Unassembled
Includes
Undershelf
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Series
Standard
Frame Construction
Welded Only
Portability
Stationary
Top Material
Stainless Steel
NSF Certified
NSF Certified
Color
Silver
Resistance Properties
Antimicrobial, Corrosion Resistant, Rust Resistant
Frame Material Finish
Epoxy Coated
Number of Shelves
1
Overall Load Capacity
750 lb
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Features
Reinforced Nylon Polymer Leg Mounts
Standards
EAR99
Included Components
Upright Frame
Top Material Finish
Brushed
Number of Drawers
0
Unit Type
Not Expandable or Modular
Lock Type
No Lock
Number of Bins
0
Edge Shape
Round Corner
Frame Metal Material Gauge
16 ga
Expandable Work Surface
No
For Location
Indoor
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Reinforced Nylon Polymer Leg Mounts, Frame Material Stainless Steel, Frame Material Finish Epoxy Coated, Height Adjustment Increments 1 in, Included Components Upright Frame, Includes Undershelf, Maximum Adjustable Height 39 in, Minimum Adjustable Height 34 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.