This item is Discontinued.

International Caravan International Caravan YF-3136B-CNP- LG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Light Green YF-3136B-CNP- LG

International Caravan YF-3136B-CNP- LG 10 ft. Gazebo Canopy St. Kitts Replacement Top; Light Green (Discontinued)

  • Mfr # YF-3136B-CNP- LG
  • Zoro # G403994361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YF-3136B-CNP- LG
Zoro #
G403994361
UPC #
700493932030
Country of Origin
China

Description

Replace an old or damaged canopy with this replacement canopy. This canopy is designed to use with a 10-foot vented canopy gazebo.The canopy is made from durable polyester that is weather and UV-resistant. Top tier dimensions are 2'7 wide x 2'7 deep and overall dimensions are 9'10 wide x 9'10 deep. Corners have slip pockets for frame to fit into.

Features
  • Gazebo Canopy St. Kitts Replacement Top
Specifications
  • Color: Light Green
  • Size: 10 ft.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.