Gasket, 37 1/4 in. x 79 1/4 in.
Mfr # 03205
Zoro # G0107138
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
International Cold Storage
For Use With Mfr. Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Product Type
Gasket
Overall Width
37 1/4 in
Material
Santoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03205
Zoro #
G0107138
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
37 1/4 in
Overall Height
79 1/4 in
Details
Item
Gasket
Fits Brand
International Cold Storage
For Use With Mfr. Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Product Type
Gasket
Material
Santoprene
Compatible with Manufacturer Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
For Use With
Freezers, Refrigerators
Compatible Manufacturer Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Compatible with Manufacturer Model No.
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Compatible with Mfr. Model No.
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
For Use with Mfr Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Compatible Manufacturer Part Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Compatible Pump Manufacturer Part Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Compatible Mfr. Model Number
K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2
Description
Gasket, Compatible with Manufacturer Model Number K1, K2, K3, K4, KD1, KD2, KD3, KD4, KDF1, KDF2, KDF3, KDF4, KDH1, KDH2, KDH3, KF1, KF2, KF3, KF4, KH1, KH2, KH3, KV2, KVF1, KVF3, KVT2, For Use With Freezers, Refrigerators, Overall Height 79 1/4 in, Overall Width 37 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.