Zoro Homepage

Motor, Evaporator Fan 208V, Cwse For - Part# Ics2780

  • Mfr # ICS2780

  • Zoro # G602302592


product price: $240.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICS2780
Zoro #
G602302592
UPC #
-
Country of Origin
Mexico

Description

Color: Black ;Material: Steel ;Weight: 3.85 Lb ;Length: 3" | 76 Mm ;Width: 3 1/4" | 83 Mm ;Voltage: 208/230 V Ac ;Amp: 1.0/.84 ;Phase: 1 ;Revolutions Per Minute: 1550 ;Type: 9 1/2" Cord And 2 3/8" Shaft ;Rotation: Clockwise From Shaft End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.