Shop INTERNATIONAL COMFORT PRODUCTS
See all product information
Create Account
BELT V BX67 70-INCH
Mfr # 1184208
Zoro # G014646567
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Industry Number
BX67
Outside Length
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1184208
- Zoro #
- G014646567
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Outside Length
- 70 in
Details
- Item
- V-Belt
- V-Belt Section
- BX
- Industry Number
- BX67
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.