Shop All Activity & Classroom Tables
International Concepts
29 X 19 X 23
Mfr # TC-929
Zoro # G7878242
original price:
$241.99
13% off
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19
- Height 23
- Color Unfinished
- Overall Height 19
- Overall Width 23
Product Information
- Brand International Concepts
- MFR # TC-929
- Zoro # G7878242
- UPC # 727506006779
- Country of Origin Viet Nam
- Category Activity & Classroom Tables
Dimensions
Width | 29 |
Length | 19 |
Height | 23 |
Overall Height | 19 |
Overall Width | 23 |
Overall Length | 29 |
Details
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 29"W x 19"D x 23"H
- •Made from solid wood with a butcher block surface
- •Inside dimensions: 27.8"x16.5"x17.2"deep
- •With two safety hinges for the lid
- •Meets all current CPSIA requirements for toy boxes
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- ZENNA HOME SHOWER CADDY FRT 26.38 in. H (5890KK)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- International Concepts Office & School Tables