30 in. Solid Wood Round Top Pedestal Dining Table with 2 Chairs in Washed/Coal

  • Mfr # K45-30RT-23B-C617-2

  • Zoro # G113119009


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Tabletop Material
Parawood
Color
Hickory/Washed Coal
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K45-30RT-23B-C617-2
Zoro #
G113119009
UPC #
727506565993
Country of Origin
Viet Nam

Dimensions

Width
30 in
Depth
30 in

Details

Item
Dining Table Set
Tabletop Material
Parawood
Color
Hickory/Washed Coal

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any dcor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these dining chairs from the International Concepts solid wood seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products