Shop INTERNATIONAL CONCEPTS
See all product information
Create Account
2 drawer File Cabinet with Desk and Chair 26 in D X 26 H, 30 W X Hardwood, Unfinished
- Mfr # K-OF-51-41-C10
- Zoro # G7880519
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Type
2 drawer File Cabinet with Desk and Chair
Overall Width
30
Overall Depth
26 in
Overall Height
26
Color
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-OF-51-41-C10
- Zoro #
- G7880519
- UPC #
- 727506552672
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 30
- Overall Depth
- 26 in
- Overall Height
- 26
- Height
- 30
- Width
- 48
- Overall Length
- 48
- Length
- 26
Details
- Type
- 2 drawer File Cabinet with Desk and Chair
- Color
- Unfinished
- Material
- Hardwood
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come, International Concepts furniture will easily complement any decor. All pieces are manufactured solid parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov